52300 - Stud Ball Magnetic Stud Finder

Rack-A-Tiers

  • $26.45 (Each)
  • $26.45 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
52300
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
52300
Description
Stud Ball Magnetic Stud Finder
Magnetic Stud Finder, 1 In Overall Length, 6 In Overall Width, 8 In Overall Depth, 1 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111810 - Stud finders
UPC/GTIN
625912523005 / 00625912523005
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
118
Resources
Images
 
 
52300 - Large Image
 
52300 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1 in
Descriptions
Product Type
Magnetic Stud Finder Ball
Magnetic Stud Finder
Features
The Stud Ball is a protected magnetic stud finder that will out perform and other type of magnetic stud finder on the market. Unlike other steel stud finders, the Stud Ball can detect metal through 1/2 or 5/8 drywall or other thicker building materials. Will also work through ceramic tiling and up to 3/4 plywood paneling.
Short Description
Magnetic Stud Finder
Long Description
Magnetic Stud Finder, 1 in Overall Length, 6 in Overall Width, 8 in Overall Depth, 1 lb
Description
STUD BALL MAGNETIC STUD FINDER
extra long description
STUD BALL TYPE; MAGNETIC STUD FINDER USED ON; APPLICATION CERAMIC TILING, PLYWOOD PANELING, DRYWALL OR THICKER BUILDING MATERIAL
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
for use with
Magnetic Stud Finder
Overall Width
6 in
Overall Depth
8 in
Manufacturer Information
Manufacturers Part Number
52300
Brand
Rack-A-Tiers
GTIN
00625912523005
UPC
625912523005
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Stud Ball
Packaging
Weight
1 lb
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Used On
Magnetic Stud Finder
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat