11455 - Rack-A-Tier Wire Dispensing Tool

Rack-A-Tiers

  • $112.94 (Each)
  • $112.94 (Each)
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
11455
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
11455
Description
Rack-A-Tier Wire Dispensing Tool
Wire Dispenser, High-Density Polyethylene Structural Foam Material, 34 In Diameter, 17 In Overall Length, 9 In Overall Width, 17 In Overall Depth, 9 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
26121635 - Cable reels
UPC/GTIN
625912114555 / 00625912114555
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.94 (Each)
Resources
Images
 
 
11455 - Small Image
 
11455 - Large Image
 
11455 - Large Image
Attachments
 
 
11455 - Specification Sheet
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
High-Density Polyethylene Structural Foam
Dimensions and Weight
Diameter
34 in
Overall Length
17 in
Descriptions
Product Type
Rack-A-Tier Wire Dispensing Tool
Wire Dispenser
Long Description
Wire Dispenser, High-Density Polyethylene Structural Foam Material, 34 in Diameter, 17 in Overall Length, 9 in Overall Width, 17 in Overall Depth, 9 lb
Features
The Rack-A-Tiers Wire Dispenser is the one tool that DOES IT ALL. It’s no surprise that we’ve sold hundreds of thousands of them to electricians everywhere.This genius invention is most commonly used for dispensing wire from spools of various sizes, but just flip through the images to see its many other uses!.
Short Description
Rack-A-Tier Wire Dispensing Tool, High-density polyethylene structural foam
Description
RACK-A-TIER WIRE DISPENSING TOOL
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Type Multi-Purpose Reel; Reel Diameter 34 Inch; Number of Roll 1
extra long description
WIRE DISPENSER; OVERALL DIMENSION 17 INCH X 9 INCH X 17 INCH; MATERIAL HIGH DENSITY POLYETHYLENE STRUCTURAL FOAM; WIRE REEL DIAMETER 34 INCH; WEIGHT CAPACITY 330 POUND
Additional Information
Overall Width
9 in
Overall Depth
17 in
package quantity
6 CT
Item
Wire Dispenser
Manufacturer Information
Manufacturers Part Number
11455
Brand
Rack-A-Tiers
GTIN
00625912114555
UPC
625912114555
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
9 lb
Weight per each
8.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11455.
Jump To:

Similar Items

Similar items are close alternatives to 11455, though they may not be 100% alike.

2ND Gen Wire Dispenser With Built In Hex Nuts
  • Our Part #: 11480
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11480
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.93) ·
11480 - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat