838 - Rac 4-11/16"SQ 3/4"RSD 1G Mud Ring

Raco

  • $9.44 (Each)
  • $9.44 (Each)

Availability: Currently Out Of Stock
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
838
Manufacturer
Raco
Manufacturer's Part Number
838
Description
Rac 4-11/16"SQ 3/4"RSD 1G Mud Ring
4-11/16 In. Square Single Device and Tile Covers, Raised 3/4 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169008386 / 0050169008386 / 00050169008386
Weight per unit
0.392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.44 (Each)
Resources
Images
 
 
838 - Small Image
 
838 - Large Image
Attachments
 
 
838 - Specification Sheet
Other Links
 
 
838 - Other
 
838 - Other
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
838
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.75 in x 4.688 in x 4.688 in
Descriptions
Long Description
4-11/16 In. Square Single Device and Tile Covers, Raised 3/4 In.
Construction
Drawn
Special Features
For single wiring device; angled mounting slots allow for correction of box misalignment
Product Type
4-11/16 Mud RNG Sngle Dev - Raised 3/4
extra long description
RACO 838 4-11/16 MUD RNG SNGLE DEV
Description
RAC 4-11/16"SQ 3/4"RSD 1G MUD RING
Additional Information
number of outlet
1
pallet quantity
4050
Manufacturer Information
Brand
RACO
GTIN
00050169008386
UPC
050169008386
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.392
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Raised device covers are used for mounting switches or receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 838.
Jump To:

Cross Referenced

These items are similar to 838 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8485 Appleton Electric 00687855777402
TP578 Eaton Crouse-Hinds 786189105780
132 Mulberry n/a
362 Mulberry n/a
811 Mulberry n/a
1 Mulberry n/a
51058 Orbit Industries 00835243000490
51075 Orbit Industries 00835243000506
8485 O-Z Gedney 687855777402
838 Raco 00050169008386
839 Raco 00050169008393
HL-603 Thomas & Betts 00785991415841
72C4934 Thomas & Betts 785991146257
607-B Thomas & Betts n/a
603BW Thomas & Betts n/a
607B Thomas & Betts n/a
72C14 Thomas & Betts 00785991145557
72C493/4 Thomas & Betts 00785991146257
603 Thomas & Betts n/a
606 Thomas & Betts n/a
608-C Thomas & Betts 00781720007257
72-C-19 Thomas & Betts 00785991145809
72-C-49-3/4 Thomas & Betts Conduit n/a
Z591 Unity Manufacturing 00091617105783

* All prices subject to change.

Begin Live Chat