752 - Rac 4SQ Blank Cover - Flat

Raco

  • $1.04 (Each)
  • $1.04 (Each)

  • $103.63 (Per 100)

Availability: Currently Out Of Stock
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
752
Manufacturer
Raco
Manufacturer's Part Number
752
Description
Rac 4SQ Blank Cover - Flat
4 In. Square Flat Covers, Flat, Blank
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169907528 / 0050169907528 / 00050169907528
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Resources
Images
 
 
752 - Small Image
 
752 - Large Image
Attachments
 
 
752 - Specification Sheet
Other Links
 
 
752 - Other
 
752 - Other
 
752 - Other
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
752
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.063 in x 4 in x 4 in
Descriptions
Long Description
4 In. Square Flat Covers, Flat, Blank
Special Features
Angled mounting slots allow for correction of box misalignment
Construction
Stamped steel
Product Type
Steel Boxes and Covers
extra long description
RACO 752 4SQ BLANK COVER - FLAT
Description
RAC 4SQ BLANK COVER - FLAT
Additional Information
pallet quantity
5600
number of outlet
Blank
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169907528
UPC
050169907528
Taxonomies, Classifications, and Categories
Type
Flat Cover
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 752.
Jump To:

Cross Referenced

These items are similar to 752 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8465 Appleton Electric 00687855776450
TP472 Eaton Crouse-Hinds 00786189104721
52C1 Garvin Industries 00785592520012
11201 Mulberry 00095327112017
4BC Orbit Industries 00835243000438
752 Raco 00050169907528
52C1 Thomas & Betts 00785991137903
400 Thomas & Betts n/a
400BW Thomas & Betts n/a
C7516 Topaz 00751338867819

* All prices subject to change.

Begin Live Chat