233 - Rac 4SQ 2-1/8"DP WLD Box 1/2-1"Ko

Raco

  • $7.23 (Each)
  • $7.23 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
233
Manufacturer
Raco
Manufacturer's Part Number
233
Description
Rac 4SQ 2-1/8"DP WLD Box 1/2-1"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4-1ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169902332 / 00050169902332
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.23 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
233 - Small Image
 
233 - Large Image
Attachments
 
 
233 - Specification Sheet
Other Links
 
 
233 - Other
 
233 - Other
 
233 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4
Width
4
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 233 4SQ BOX WELDED 2-1/8 DEEP
Description
RAC 4SQ 2-1/8"DP WLD BOX 1/2-1"KO
Long Description
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's 1/2-3/4-1KO
Special Features
Combination cover screw heads provide for faster mudring/cover installation
Construction
Welded
Additional Information
pallet quantity
1750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Knockouts
true
Manufacturer Information
Brand
RACO
GTIN
00050169902332
UPC
050169902332
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 233.
Jump To:

Cross Referenced

These items are similar to 233 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SD1 Appleton Electric 00687855750955
TP436 Eaton Crouse-Hinds 00786189104363
4SDB-100 Orbit Industries 00835243010369
4SD1 O-Z Gedney n/a
233 Raco 00050169902332
521711 Thomas & Betts 00785991167153
4SDW1 Thomas & Betts n/a
4-SDW-1 Thomas & Betts n/a
D4455 Topaz 00751338872103

* All prices subject to change.

Begin Live Chat