232 - Rac 4SQ 2-1/8"DP WLD RSD GRND Box 1/2-3/4" Ko

Raco

  • $4.31 (Each)
  • $4.31 (Each)

Available from manufacturer.
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
232
Manufacturer
Raco
Manufacturer's Part Number
232
Description
Rac 4SQ 2-1/8"DP WLD RSD GRND Box 1/2-3/4" Ko
4 In. SQ. Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S, 600V, Raisedground
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169902325 / 00050169902325
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Stock Availability
Austin RDC
0
All Stores
0
Resources
Images
 
 
232 - Large Image
 
232 - Small Image
 
232 - Large Image
 
232 - Large Image
 
232 - Large Image
Attachments
 
 
232 - Specification Sheet
Other Links
 
 
232 - Other
 
232 - Other
 
232 - Other
 
232 - Other
 
232 - Other
 
232 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
4
Size
4 in
Descriptions
Product Type
Steel Box
extra long description
RACO 232 4SQ BOX WELDED 2-1/8 DEEP
Description
RAC 4SQ 2-1/8"DP WLD RSD GRND BOX 1/2-3/4" KO
Long Description
4 In. Sq. Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V,RaisedGround
Special Features
Patented TKO 1/2" & 3/4" eccentric knockouts (Per U.L. 514-A;suitable for use without a bonding jumper in circuits above or below 250 volts); combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box
Construction
Welded
Additional Information
pallet quantity
1750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Knockouts
true
Manufacturer Information
Brand
RACO
GTIN
00050169902325
UPC
050169902325
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 232.
Jump To:

Cross Referenced

These items are similar to 232 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SDEK Appleton Electric 00687855771264
4SDSPL Appleton Electric 00687855751105
TP404 Eaton Crouse-Hinds 00786189104042
TP430 Eaton Crouse-Hinds n/a
TP403 Eaton Crouse-Hinds 00786189104035
TP434 Eaton Crouse-Hinds 00786189104349
4SDB-50 Orbit Industries 00835243000902
4SDB-50/75 Orbit Industries 00835243000926
4SDB-MKO Orbit Industries 00835243001169
4SDEK O-Z Gedney n/a
4SDSPL O-Z Gedney n/a
232 Raco 00050169902325
4SDW12 Thomas & Betts 00781720041565
521711/23/4E30 Thomas & Betts n/a
521711234E Thomas & Betts 00785991167115
521711234 Thomas & Betts n/a
4SDWSPL Thomas & Betts 00781720041572
52171 1/2 3/4 E Thomas & Betts n/a
B8546 Topaz 00751338871403

* All prices subject to change.

Begin Live Chat