2283 - Rac 3/4" MC Screw In FLX Conn

Raco

  • $9.66 (Each)
  • $9.66 (Each)
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
2283
Manufacturer
Raco
Manufacturer's Part Number
2283
Description
Rac 3/4" MC Screw In FLX Conn
Screw-In Connectors Die Cast Zinc, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169022832 / 00050169022832
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.66 (Each)
Resources
Images
 
 
2283 - Small Image
 
2283 - Large Image
Attachments
 
 
2283 - Specification Sheet
Other Links
 
 
2283 - Other
 
2283 - Other
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
Silver
Dimensions and Weight
Length
1.625
Descriptions
Long Description
Screw-In Connectors Die Cast Zinc, 3/4 In. Trade Size
Product Type
Commercial Fittings
Special Features
Rugged metallic construction
extra long description
RACO 2283 CONNECTOR FLEX AC/MC SCRW
Description
RAC 3/4" MC SCREW IN FLX CONN
Additional Information
outside diameter
.828
pallet quantity
10000
fitting type
Connectors
Conduit Type
Flexible Metal Conduit
installation type
Screw
Insulation Type
UNINSULATED
Manufacturer Information
Manufacturers Part Number
2283
Brand
RACO
GTIN
00050169022832
UPC
050169022832
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Screw in connector, uninsulated, flex
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2283.
Jump To:

Cross Referenced

These items are similar to 2283 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-75 APPOZGCOMM 00687855203758
GF75 Arlington 00018997767509
L-44-2 Madison Electric 00784297361425
OF673 Orbit Industries 00835243034426
2283 Raco 00050169022832
342 Sepco n/a
XC-242 Thomas & Betts 00785991446944
452 Topaz 00751338140509
521DC2 Bridgeport Fittings 00781747155214
772DC Eaton Crouse-Hinds 00662277000932
04407B Halex 00051411044077
GC75 Neer n/a
941 Producto Electric Corp. 00785244194103
673 Regal n/a

* All prices subject to change.

Begin Live Chat