2166 - Rac 4" Emt Insltd Set Screw Conn

Raco

  • $28.12 (Each)
  • $28.12 (Each)
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
2166
Manufacturer
Raco
Manufacturer's Part Number
2166
Description
Rac 4" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021668 / 00050169021668
Weight per unit
2.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.12 (Each)
Resources
Images
 
 
2166 - Small Image
 
2166 - Large Image
Attachments
 
 
2166 - Specification Sheet
Other Links
 
 
2166 - Other
 
2166 - Other
 
2166 - Other
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
Silver
Dimensions and Weight
Length
2.875
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2166 CONNECTOR RGD/EMT SET SCR
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 4 IN. TRADE SIZE
Special Features
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
Description
RAC 4" EMT INSLTD SET SCREW CONN
Additional Information
Wall Thickness
0.115
pallet quantity
448
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2166
Brand
RACO
GTIN
00050169021668
UPC
050169021668
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
4 in
Packaging
Weight per each
2.438
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2166.
Jump To:

Cross Referenced

These items are similar to 2166 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-400 AFC Cable Systems 00077680148285
4400ST Appleton Electric 00687855846436
SRNTC400 Appleton Electric 00781381121491
TW-400-SI Appleton Electric n/a
239I Bridgeport Fittings 00781747102393
1459 Eaton Crouse-Hinds 00784564114594
159 Eaton Crouse-Hinds n/a
SSCN-400I Garvin Industries 00785592410917
82740B Halex 00051411827403
MES-759-B Madison Electric 00784297560590
4400-ST Neer n/a
OF7710-S Orbit Industries 00835243051485
28400T O-Z Gedney 00783126721959
4400ST O-Z Gedney 00687855846436
309BST Producto Electric Corp. 00785244130941
2166 Raco 00050169021668
SCSI400 Raco n/a
5049 Thomas & Betts n/a
TC7210A Thomas & Betts 00785991025415
HC710 Thomas & Betts n/a
8975 Thomas & Betts 00786210089751
TC7210A Thomas & Betts Conduit n/a
640Si Topaz 00751338231900

* All prices subject to change.

Begin Live Chat