2152 - Rac 3" Emt Set Screw CPLG

Raco

  • $332.11 (Each)
  • $332.11 (Each)

Availability: Currently Out Of Stock
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
2152
Manufacturer
Raco
Manufacturer's Part Number
2152
Description
Rac 3" Emt Set Screw CPLG
RGD/Imc Set Screw Couplings Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021521 / 00050169021521
Weight per unit
1.843 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.11 (Each)
Resources
Images
 
 
2152 - Small Image
 
2152 - Large Image
Attachments
 
 
2152 - Specification Sheet
Other Links
 
 
2152 - Other
 
2152 - Other
 
2152 - Other
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
Silver
Dimensions and Weight
Length
4.331
Descriptions
Long Description
RGD/IMC Set Screw Couplings Steel, 3/4 In. Trade Size
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
extra long description
RACO 2152 COUPLING RGD/EMT SET SCRE
Description
RAC 3" EMT SET SCREW CPLG
Additional Information
Wall Thickness
0.115
pallet quantity
800
fitting type
Couplings
Conduit Type
EMT
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2152
Brand
RACO
GTIN
00050169021521
UPC
050169021521
Taxonomies, Classifications, and Categories
Type
Set screw coupling, EMT
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3 in
Packaging
Weight per each
1.843
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2152.
Jump To:

Cross Referenced

These items are similar to 2152 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-350 AFC Cable Systems 77680146212
SK-300 AFC Cable Systems 00077680146205
SS67US American Fittings 00662364191147
5300S Appleton Electric 00687855851362
SNTCC300 Appleton Electric 00781381121224
SNTCC-300 Appleton Electric 781381121224
SNTCC-350 Appleton Electric 781381121231
TWC-300-S Appleton Electric n/a
247 Bridgeport Fittings 00781747002471
248 Bridgeport Fittings 781747002488
467 Eaton Crouse-Hinds 00784564104670
167 Eaton Crouse-Hinds n/a
468 Eaton Crouse-Hinds 784564104687
SSCP-350 Garvin Industries 785592110954
SSCP-300 Garvin Industries n/a
62835B Halex 51411628352
62830B Halex 00051411628307
MES-768 Madison Electric 784297200281
MES-767 Madison Electric 00784297200274
RC-300 Madison Electric 00784297621451
5300-S Neer n/a
OF7719 Orbit Industries 835243051577
OF7718 Orbit Industries 00835243051560
29300 O-Z Gedney 00783126727357
5350S O-Z Gedney 687855851386
29-300 O-Z Gedney 783126727357
29-350 O-Z Gedney 783126727401
5300S O-Z Gedney 00687855851362
318ST Producto Electric Corp. 00785244131825
317ST Producto Electric Corp. 00785244131726
2152 Raco 00050169021521
SKS300 Raco n/a
2154 Raco 50169021545
5044 Thomas & Betts n/a
TK128A Thomas & Betts 00785991025538
8824TB Thomas & Betts n/a
HK108 Thomas & Betts 00785991415445
8954 Thomas & Betts 708917134138
HK-108 Thomas & Betts 785991415445
HK-109 Thomas & Betts 785991415469
TK-129-A Thomas & Betts 785991025545
TK-128-A Thomas & Betts Conduit n/a
649S Topaz 751338232808
648S Topaz 00751338232709

* All prices subject to change.

Begin Live Chat