2126 - Rac 1-1/2" Emt Insltd Set Screw Conn

Raco

  • $74.60 (Each)
  • $74.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2126
Manufacturer
Raco
Manufacturer's Part Number
2126
Description
Rac 1-1/2" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 1-1/2 In. Trade Size
Slang Terms

Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021262 / 00050169021262
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.60 (Each)
Resources
Images
 
 
2126 - Small Image
 
2126 - Large Image
Attachments
 
 
2126 - Specification Sheet
Other Links
 
 
2126 - Other
 
2126 - Other
 
2126 - Other
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.768
Width
1.768
Length
2.51
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2126 EMT SET SCREW CONN INSUL
Description
RAC 1-1/2" EMT INSLTD SET SCREW CONN
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 1-1/2 IN. TRADE SIZE
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
Additional Information
Wall Thickness
0.07
pallet quantity
3840
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2126
Brand
RACO
GTIN
00050169021262
UPC
050169021262
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
0.425
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
You must have an account to view stock levels
These alternate items can be purchased instead of 2126.
Jump To:

Cross Referenced

These items are similar to 2126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-150 AFC Cable Systems 00077680148230
4150ST Appleton Electric 00687855846238
TW-150-SI Appleton Electric n/a
234I Bridgeport Fittings 00781747102348
1454 Eaton Crouse-Hinds 00784564114549
SSCN-150I Garvin Industries n/a
82715B Halex 00051411827151
MES-754-B Madison Electric 00784297560545
4150-ST Neer n/a
4150ST O-Z Gedney 00687855846238
304BST Producto Electric Corp. 00785244130446
2126 Raco 00050169021262
SCSI150 Raco n/a
5039 Thomas & Betts n/a
TC725A Thomas & Betts 00785991024722
TC725A Thomas & Betts Conduit n/a
635Si Topaz 00751338231405

* All prices subject to change.