2054 - Rac Conduit Hanger 1 In RGD/Emt (TS 2)

Raco

  • $5.07 (Each)
  • $5.07 (Each)

  • $506.96 (Per 100)

Available from manufacturer.
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
2054
Manufacturer
Raco
Manufacturer's Part Number
2054
Description
Rac Conduit Hanger 1 In RGD/Emt (TS 2)
Conduit Hangers With Nut and Bolt, Steel, 2 Trade Size, 1 In. Rigid&Imc Size, 1 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020548 / 00050169020548
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.07 (Each)
Carton
$5.07 (Each)
Stock Availability
West Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
2054 - Small Image
 
2054 - Large Image
Attachments
 
 
2054 - Specification Sheet
Other Links
 
 
2054 - Other
 
2054 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.438 in x 0.875 in x 1.203 in
Descriptions
Product Type
Conduit Hanger 1 In RGD/Emt (TS 2)
extra long description
RACO 2054 CONDUIT HANGER 1 IN RGD/E
Long Description
Conduit Hangers with Nut and Bolt, Steel, 2 Trade Size, 1 In. Rigid&IMC Size, 1 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Description
RAC CONDUIT HANGER 1 IN RGD/EMT (TS 2)
Additional Information
pallet quantity
10000
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2054
GTIN
00050169020548
UPC
050169020548
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.119
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2054.
Jump To:

Cross Referenced

These items are similar to 2054 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB2US American Fittings 00662364520053
H100WB Appleton Electric 00781381454605
2020 Arlington 00018997020208
2220 Arlington 00018997222008
BL-1420 Eaton B-Line 00078101119808
BL1420 Eaton B-Line 00781011198022
2120 Bridgeport Fittings 00781747021205
2120-S Bridgeport Fittings 00781747221209
2-B Eaton Crouse-Hinds 00784564200020
2BSS Eaton Crouse-Hinds 00662277011884
PH100B LH Dottie 00781002283249
67820B Halex 00051411678203
2 Minerallac 00784610100021
2B Minerallac 00784610120029
CH-200-B Neer 00687855272006
PH-100B Orbit Industries 00835243010031
H-2-WBS O-Z Gedney 00783126248258
H100WB Producto Electric Corp. 00785244210056
2054 Raco 00050169020548
6H2 Thomas & Betts 00785991504781
6H2-B Thomas & Betts 00785991504804
6H2B-SS Thomas & Betts 00785991505252
603 Topaz 00751338158504
613 Topaz 00751338159600

* All prices subject to change.

Begin Live Chat