203 - Rac 4SQ Extension DRWN 1-1/2 Deep 1/2-3/4 Ko

Raco

  • $6.19 (Each)
  • $6.19 (Each)

  • $618.55 (Per 100)

Availability: Currently Out Of Stock
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
203
Manufacturer
Raco
Manufacturer's Part Number
203
Description
Rac 4SQ Extension DRWN 1-1/2 Deep 1/2-3/4 Ko
4 In. Square Extension Rings, 1-1/2 In. Deep - Drawn With Conduit Ko'S1/2-3/4 Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
050169902035 / 00050169902035
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$6.19 (Each)
Resources
Images
 
 
203 - Small Image
 
203 - Large Image
Attachments
 
 
203 - Specification Sheet
Other Links
 
 
203 - Other
 
203 - Other
 
203 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 203 4SQ EXTENSION DRWN 1-1/2 D
Features
Provides additional cubic capacity to a box
Description
RAC 4SQ EXTENSION DRWN 1-1/2 DEEP 1/2-3/4 KO
Long Description
4 In. Square Extension Rings, 1-1/2 In. Deep - Drawn with Conduit KO's1/2-3/4 KO
Construction
Drawn
Special Features
Combination screw heads provide for faster installation
Additional Information
Knockouts
1/2 in;3/4 in
pallet quantity
2750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169902035
UPC
050169902035
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Ring
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 203.
Jump To:

Cross Referenced

These items are similar to 203 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SES Appleton Electric 00687855751259
TP428 Eaton Crouse-Hinds 00786189104288
TP833 Eaton Crouse-Hinds 00786189108330
53151-S Garvin Industries n/a
4SB-50/75-EXT Orbit Industries 00835243011151
4SE34 O-Z Gedney 00687855751204
203 Raco 00050169902035
4SWEXTSPL Thomas & Betts 00781720041510
531512 Thomas & Betts n/a
531511234 Thomas & Betts 00785991167801
4-S-EXT-SPL Thomas & Betts 00781720042043
E4512 Topaz 00751338867024

* All prices subject to change.

Begin Live Chat