1483 - Rac 3/4" Emt-FLX Combo CPLG

Raco

  • $15.39 (Each)
  • $15.39 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
1483
Manufacturer
Raco
Manufacturer's Part Number
1483
Description
Rac 3/4" Emt-FLX Combo CPLG
Flex to Emt Couplings, Screw-In/Compression Die Cast Zinc, 3/4 In.Tradesize
Slang Terms

Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169014837 / 00050169014837
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.39 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1483 - Small Image
 
1483 - Large Image
Attachments
 
 
1483 - Specification Sheet
Other Links
 
 
1483 - Other
 
1483 - Other
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.797
Descriptions
Long Description
Flex to EMT Couplings, Screw-in/Compression Die Cast Zinc, 3/4 In.TradeSize
Product Type
Commercial Fittings
Special Features
Rugged metallic construction
extra long description
RACO 1483 COUPLING COMB FLEX - EMT
Description
RAC 3/4" EMT-FLX COMBO CPLG
Additional Information
Inside Diameter
.8125
pallet quantity
10000
fitting type
Couplings
Conduit Type
Flexible Metal Conduit
installation type
Screw
Manufacturer Information
Manufacturers Part Number
1483
Brand
RACO
GTIN
00050169014837
UPC
050169014837
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Compression, Flex to EMT
Trade Size
Trade Size
3/4 in EMT to 3/4 in Flex
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1483.
Jump To:

Cross Referenced

These items are similar to 1483 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGC-75 APPOZGCOMM 00687855233861
NA-902 APPOZGCOMM n/a
GF862 Arlington 00018997768629
582-DC Bridgeport Fittings 00781747095824
FECC75DC Eaton Crouse-Hinds 00662277028134
04907B Halex 00051411049072
L-49-2 Madison Electric 00784297320811
EGC-75 Neer 00687855233861
EGC75 Neer n/a
OF1612 Orbit Industries 00835243049543
1483 Raco 00050169014837
1612 Regal n/a
TX-202 Thomas & Betts 00785991908619
TX202 Thomas & Betts 00785991908619
132 Topaz 00751338108509

* All prices subject to change.