1214 - Rac 1" RGD Insltd Lay In GRND BSH

Raco

  • $54.01 (Each)
  • $54.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1214
Manufacturer
Raco
Manufacturer's Part Number
1214
Description
Rac 1" RGD Insltd Lay In GRND BSH
150 Degrees Insulated Grounding Bushings Lay-In Lug Malleable Iron, 1IN. Tradesize
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
050169012147 / 00050169012147
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.01 (Each)
Resources
Images
 
 
1214 - Small Image
 
1214 - Large Image
Attachments
 
 
1214 - Specification Sheet
Other Links
 
 
1214 - Other
 
1214 - Other
 
1214 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
0.969 in x 1.75 in x 2.125 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 1214 GRND BSHG LAYIN LUG 1 IN
Description
RAC 1" RGD INSLTD LAY IN GRND BSH
Long Description
150 Degrees Insulated Grounding Bushings Lay-in Lug Malleable Iron, 1In. TradeSize
Construction
Assembled two piece includes bushing with insuliner and lug
Special Features
Insuliner rated at 150 degrees C, zinc electro plated, lay-in lug
Additional Information
pallet quantity
16000
fitting type
Bushings
Insulation Type
Insulated
Conduit Type
RIGID/IMC
Manufacturer Information
Manufacturers Part Number
1214
Brand
RACO
GTIN
00050169012147
UPC
050169012147
Taxonomies, Classifications, and Categories
Type
Grounding, Rigid/IMC, Insulated
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.134
Carton
1
Uses, Certifications, and Standards
standard
UL 514B
Application
Electrical
You must have an account to view stock levels
These alternate items can be purchased instead of 1214.
Jump To:

Cross Referenced

These items are similar to 1214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB100BGL American Fittings 00662364201037
GIB100L4AC Appleton Electric 00781381091107
GIB-100L-4BC Appleton Electric 00781381091664
452 Arlington 00018997004529
383 Bridgeport Fittings 00781747003836
GLL3 Eaton Crouse-Hinds 00784564123039
HGLL3 Eaton Crouse-Hinds 00784564113078
BUIG3 Killark 00783936110721
MCBGI-100 Madison Electric 00784297550225
IBC100L4AC O-Z Gedney 00783126303025
1214 Raco 00050169012147
1264 Raco 00050169012642
3872 Thomas & Betts 00786210038728
BG803 Thomas & Betts 00785991402049
323M Topaz 00751338130500
333M Topaz 00751338133204

* All prices subject to change.