YBLED26 - 26W Led D-D Yrdblstr 50K Gry W/PC

Rab Lighting Inc

  • $207.69 (Each)
  • $207.69 (Each)

In-Stock: 0 available locally (Round Rock, TX) (change location)
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
YBLED26
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
YBLED26
Description
26W Led D-D Yrdblstr 50K Gry W/PC
Led Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vapor);150 W (HPS), Die-Cast Aluminum, Silver Gray, 5000 K, 67, 100000 H Average Life, Non Dimmable, 2689 LM Brightness (Lumens), Polyester Powder Coat, 22 In Length, 19.15 In Height, 7.6 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813104904 / 00019813104904
Weight per unit
6.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.69 (Each)
Stock Availability
Round Rock
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
YBLED26 - Large Image
 
YBLED26 - Large Image
 
YBLED26 - Small Image
Attachments
 
 
YBLED26 - Specification Sheet
Other Links
 
 
YBLED26 - Other
 
YBLED26 - Other
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
120 V;208 V;240 V;277 V
Current Rating
0.5 A @ 120 V
Material
Die-Cast Aluminum
Lamp Type
LED
Wattage
26
Material, Color, and Finish
Color
Silver Gray
color temperature
5000 k
Color Rendering Index
67
Finish
Polyester Powder Coat
Dimensions and Weight
Length
22 in;558 mm
Height
19.15 in;486.4 mm
Descriptions
Product Type
LED Yard Light
Description
26W LED D-D YRDBLSTR 50K GRY W/PC
Long Description
LED Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vapor);150 W (HPS), Die-Cast Aluminum, Silver Gray, 5000 K, 67, 100000 h Average Life, Non Dimmable, 2689 lm Brightness (Lumens), Polyester Powder Coat, 22 in Length, 19.15 in Height, 7.6 lb
Features
High output LED yard blaster delivers enough light to hit the broad side of a barn. Durable finish withstands harsh environments.
Short Description
26W LED Yard Light, 0.5 A @ 120 V, 28 W With Arm
Special Features
Widespread Light Distribution Illuminates Large Areas;Vandal-Resistant
Additional Information
Total Wattage
28 W
Equivalent Wattage
175 W (Mercury Vapor);150 W (HPS)
average life
100000 h
Brightness (Lumens)
2689 lm
includes
Integrated 120 V Compatible Photocell
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
3685
Manufacturer Information
Manufacturers Part Number
YBLED26
Brand
RAB Lighting Inc
GTIN
00019813104904
UPC
019813104904
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
ROADWAY
Availability
Manufacturer Status
Inactive
Packaging
Weight
7.6 lb
Weight per each
6.88
Carton
1
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YBLED26.
Jump To:

Similar Items

Similar items are close alternatives to YBLED26, though they may not be 100% alike.

Area Lights 3685 Lumens Ybled 26W Wall Mount 5000K Twistlock Photocell Silver Gr...
  • Our Part #: YBLED26PCT
  • Round Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YBLED26/PCT
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($225.40) ·
YBLED26PCT - Rab Lighting

Round Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$225.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat