VXCA - 1/2IN RND Box Wo/Cover

Rab Lighting Inc

  • $15.71 (Each)
  • $15.71 (Each)
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
VXCA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VXCA
Description
1/2IN RND Box Wo/Cover
Weatherproof Round Box, Bronze, Round, Knockout Cable Entry, 1/2 In Knockout Size, Wall or Ceiling Mount, 5-1/2 Length, 1-5/8 In Height, 4-1/8 In Diameter, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
019813904559 / 00019813904559
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.71 (Each)
Resources
Images
 
 
VXCA - Small Image
 
VXCA - Large Image
Attachments
 
 
VXCA - Specification Sheet
Other Links
 
 
VXCA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Length
5-1/2;14 cm
Height
1-5/8 in;4.1 cm
Diameter
4-1/8 in;10.5 cm
Descriptions
Description
1/2IN RND BOX WO/COVER
Product Type
Weatherproof Round Box
Long Description
Weatherproof Round Box, Bronze, Round, Knockout Cable Entry, 1/2 in Knockout Size, Wall or Ceiling Mount, 5-1/2 Length, 1-5/8 in Height, 4-1/8 in Diameter, 0.68 lb/EA
Short Description
Weatherproof Round Box
Special Features
Die Cast Aluminum Wiring Box with Weatherproof Gasket;Ground Screw;Two Sturdy Lugs
extra long description
RAB VXCA WEATHERPROOF ROUND BOX 1/2
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location
Knockout Size
1/2 in
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed;BAA Compliant
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
VXCA
Brand
RAB Lighting Inc
sub brand
Rab Lighting
GTIN
00019813904559
UPC
019813904559
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
VAPORPROOF
Packaging
Weight
0.68 lb/EA
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VXCA.
Jump To:

Cross Referenced

These items are similar to VXCA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ORBBZ Chloride n/a
TP7149 Eaton Wiring Devices 00786189071498
36614 Morris 00601986366144
30316Z Mulberry 00095327310970
WPRB25-BR Legrand Pass & Seymour 00785007117677
5361-2 Raco 00050169536124
5361-7 Raco 00050169536179
RB550Z Raco 00092326110785
VXCA RAB Lighting 00019813904559
3505AB-1 Teddico-BWF 00087115205681
RB-5AV Teddico-BWF 00087115205650
DS-47-BR Thomas & Betts 00042269810518
TR11-4BR Thomas & Betts 00785055205098

* All prices subject to change.

Begin Live Chat