VXBR100DG - 4" Box Vaporproof 100 Wall BRK

Rab Lighting Inc

  • $87.29 (Each)
  • $87.29 (Each)
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
VXBR100DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VXBR100DG
Description
4" Box Vaporproof 100 Wall BRK
Vaporproof VXBR 100W Wall Bracket 4 Inches Box 1/2 Inch With Glass Globe Cast Guard
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
019813321141 / 00019813321141
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.29 (Each)
Resources
Images
 
 
VXBR100DG - Small Image
 
VXBR100DG - Large Image
 
VXBR100DG - Large Image
Specifications Sheets
 
 
VXBR100DG - Specification Sheet
Attachments
 
 
VXBR100DG - Specification Sheet
Other Links
 
 
VXBR100DG - Other
 
VXBR100DG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Voltage Rating
120 to 277 v
Material
Stainless Steel
Wattage
150 W
Dimensions and Weight
Diameter
4-1/8 in;10.5 cm
Height
9-5/8 in;24.4 cm
Descriptions
Description
4" BOX VAPORPROOF 100 WALL BRK
Long Description
Wall Bracket, A19 Shape, 150 W, 120 to 277 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9-5/8 in Height, 3.5 lb
Special Features
Junction box with sturdy mounting lugs
Product Type
Wall Bracket
Short Description
Wall Bracket, 150W, 120 to 277V, Stainless Steel
extra long description
RAB VXBR100DG VAPPRF 100 WALL BRK 4
Additional Information
Socket Type
Premium porcelain socket with 150C 8" long leads attached
Standards Met
DLC Listed;UL Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
VXBR100DG
Brand
RAB Lighting Inc
GTIN
00019813321141
UPC
019813321141
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL
Category Description
Incandescent (Except Residential)
Packaging
Weight
3.5 lb
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VXBR100DG.
Jump To:

Similar Items

Similar items are close alternatives to VXBR100DG, though they may not be 100% alike.

Utility Wall-Mounted Fixture For Entrances, Hallways, Closets, Tunnels, or Other...
  • Our Part #: VW150IM12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VW150I M12
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
VW150IM12 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to VXBR100DG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7680 Eaton Crouse-Hinds 00786189076806
TBGG-100 Perfect Line n/a
WB-152 Raco n/a
VXBR100DG RAB Lighting 00019813321141
VWXL-11GC Crescent-Stonco n/a
VXWG-11-G Teddico-BWF 00087115140814
VXWG-11-C Thomas & Betts 00042269674554
VFW100W50CG Topaz 00751338852372

* All prices subject to change.

Begin Live Chat