T81248G850DIR - 12W Led T8 48" 50K Ballasted 1800LM

Rab Lighting

  • $5.75 (Each)
  • $5.75 (Each)

  • $143.75 (Per 25)
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
T81248G850DIR
Manufacturer
Rab Lighting
Manufacturer's Part Number
T8-12-48G-850-DIR
Description
12W Led T8 48" 50K Ballasted 1800LM
Gelighting 39519|Globalux LHT810850FC|Globalux LHT8-10-850-FC|Globalux LHT812850FC|Globalux LHT8-12-850-FC|Globalux LHT815850FC|Globalux LHT8-15-850-FC|Osi ST8SP-Em 16.2 W/865 K 1200 MM Em|Osi ST8SP-Em 19.1 W/865 K 1500 MM Em|Osi ST8SP-Em 7.6 W/865 K 600 MM Em|Rab T8-15-48G-850-Dir|Rab T8-6-24G-850-Dir|Topaz 77283|Topaz 77288|Topaz 78018
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
019813750736 / 00019813750736
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Standard Packaging
$143.75 (Per 25)
Resources
Images
 
 
T81248G850DIR - Large Image
 
T81248G850DIR - Large Image
 
T81248G850DIR - Small Image
Attachments
 
 
T81248G850DIR - Specification Sheet
Brochures
 
 
T81248G850DIR - Brochure
Other Links
 
 
T81248G850DIR - Other
 
T81248G850DIR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
Ballast Dependent
Shape
T8
Dimensions and Weight
Length
4
Descriptions
extra long description
RAB T8-12-48G-850-DIR LED T8 4ft 12
Product Type
Led T8 4FT 12W 5K 1800LM 25PK
Description
12W LED T8 48" 50K BALLASTED 1800LM
Long Description
GELighting 39519|Globalux LHT810850FC|Globalux LHT8-10-850-FC|Globalux LHT812850FC|Globalux LHT8-12-850-FC|Globalux LHT815850FC|Globalux LHT8-15-850-FC|OSI ST8SP-EM 16.2 W/865 K 1200 mm EM|OSI ST8SP-EM 19.1 W/865 K 1500 mm EM|OSI ST8SP-EM 7.6 W/865 K 600 mm EM|RAB T8-15-48G-850-DIR|RAB T8-6-24G-850-DIR|Topaz 77283|Topaz 77288|Topaz 78018
Additional Information
Base
G13
lumens
1.8k
average life
50000
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
T8-12-48G-850-DIR
GTIN
00019813750736
UPC
019813750736
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.61
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T81248G850DIR.
Jump To:

Similar Items

Similar items are close alternatives to T81248G850DIR, though they may not be 100% alike.

12W Led T8 Lamp, 4FT, 5000K. Smartdrive. Glass Construction. Designed For Use Wi...
  • Our Part #: LED12T848G850S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED12T8-48G-850-S /G2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($210.00) ·
LED12T848G850S - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T81248G850DIR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T8-12-48G-850-DIR RAB Lighting 00019813750736
T8-15-48G-850-DIR RAB Lighting 00019813750774
T8-6-24G-850-DIR RAB Lighting 00019813750934

* All prices subject to change.

Begin Live Chat