T10EM48 - Emer T10 4FT 12/14/16W 30/35/40/50/65K

Rab Lighting

  • $118.00 (Each)
  • $118.00 (Each)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T10EM48
Manufacturer
Rab Lighting
Manufacturer's Part Number
Description
Emer T10 4FT 12/14/16W 30/35/40/50/65K
Emergency Backup T10 4FT 12/14/16W 3000/3500/4000/5000/6500K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
192552054171 / 00192552054171
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.00 (Each)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
46
Resources
Other Links
 
 
T10EM48 - Other
Images
 
 
T10EM48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
16/14/12
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
=80
Color Temperature
3000/3500/4000/5000/6500
Finish
white
Dimensions and Weight
Length
51.97
Descriptions
Description
EMER T10 4FT 12/14/16W 30/35/40/50/65K
Extra Long Description
RAB T10EM-48 EMER T10 4FT 12/14/16W
Long Description
EMERGENCY BACKUP T10 4FT 12/14/16W 3000/3500/4000/5000/6500K
Product Type
Emer T10 4FT 12/14/16W 30/35/40/50/65K
Special Features
CCT/Power Adjustable
Additional Information
Average Life
50000
Base
T10 Linear
Beam Angle
140
Fixture Type
T10 tube with battery backup
Lumens
500
Total Harmonic Distortion
<20%
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
T10EM-48
GTIN
00192552054171
UPC
192552054171
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T10 Linear Emergency
Packaging
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Standard
Meets NSF/ANSI standards for use in Food Zone (non-contact), Splash, and Non-Food Zones. Tube guard required in open fixtures.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
26 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
20 View Store

* All prices subject to change.

Begin Live Chat