LU300 - 300W Luminator 110 Sensor +2 Floods BRZ

Rab Lighting Inc

  • $51.53 (Each)
  • $51.53 (Each)

  • $618.36 (Per 12)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
LU300
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LU300
Description
300W Luminator 110 Sensor +2 Floods BRZ
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Occupancy Sensing Lighting Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813730004 / 00019813730004
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.53 (Each)
Standard Packaging
$618.36 (Per 12)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
133
Resources
Other Links
 
 
LU300 - Other
 
LU300 - Other
Images
 
 
LU300 - Small Image
 
LU300 - Large Image
 
LU300 - Large Image
Attachments
 
 
LU300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2.5 A
Lamp Type
PAR-38 Lamp
Material
Polycarbonate
Number Of Lamps
2
Voltage Rating
120 V ac
Wattage
1 W
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
15-1/2 in;39.4 cm
Descriptions
Description
300W LUMINATOR 110 SENSOR +2 FLOODS BRZ
Extra Long Description
RAB LU300 LUMINATOR 110 SENR SAD 2F
Features
Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied.
Long Description
Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb
Product Type
Luminator Sensor
Short Description
Luminator Sensor, PAR-38 Lamp, 1 W, White
Special Features
Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill
Additional Information
Color/Finish
White
Equivalent Wattage
150 W (PAR-38 Lamp)
Includes
(2) Floodlight;Round Mounting Plate
Made In USA
yes
Package Quantity
12 PK;1 CT
Power Source
Main
Standards Met
Ul Listed
Viewing Angle
110 °
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LU300
GTIN
00019813730004
UPC
019813730004
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
1.4
Weight per each
1.19
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU300.
Jump To:

Similar Items

Similar items are close alternatives to LU300, though they may not be 100% alike.

Cross Referenced

These items are similar to LU300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
73210 Morris 00601986732109
GT500R RAB Lighting 00019813750019
LU300 RAB Lighting 00019813730004
STL110R RAB Lighting 00019813760636
MDK180BRZ Crescent-Stonco n/a

* All prices subject to change.

Begin Live Chat