LF34L - 33W Led Bullet Flood 27K/3K/35K/4K/5K KNKL - BRZ

Rab Lighting

  • $99.69 (Each)
  • $99.69 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF34L
Manufacturer
Rab Lighting
Manufacturer's Part Number
LF34L
Description
33W Led Bullet Flood 27K/3K/35K/4K/5K KNKL - BRZ
Landscape Field Adjustable Large 33W 120V, 2700/3000/3500/4000/5000K Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
192552042215 / 00192552042215
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
LF34L - Large Image
Other Links
 
 
LF34L - Other
 
LF34L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
33W LED BULLET FLOOD 27K/3K/35K/4K/5K KNKL - BRZ
Extra Long Description
RAB LF34L LARGE 33W 120V, 27/3/35/4
Long Description
LANDSCAPE FIELD ADJUSTABLE LARGE 33W 120V, 2700/3000/3500/4000/5000K BRONZE
Product Type
Large 33W 120V, 27/3/35/4/5K BZ
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LF34L
GTIN
00192552042215
UPC
192552042215
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
3 View Store

* All prices subject to change.

Begin Live Chat