LES13Y - 13W Led Compact Flood 30K BRZ

Rab Lighting Inc

  • $77.32 (Each)
  • $77.32 (Each)

  • $927.84 (Per 12)
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
LES13Y
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LES13Y
Description
13W Led Compact Flood 30K BRZ
Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813497259 / 00019813497259
Weight per unit
1.2787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.32 (Each)
Standard Packaging
$927.84 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
26
Resources
Images
 
 
LES13Y - Large Image
 
LES13Y - Large Image
 
LES13Y - Small Image
Attachments
 
 
LES13Y - Specification Sheet
Other Links
 
 
LES13Y - Other
 
LES13Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat