HL175 - 175W MH QT HPF Halite Flood

Rab Lighting

  • $258.00 (Each)
  • $258.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL175
Manufacturer
Rab Lighting
Manufacturer's Part Number
RWLED3T105SFRG/PCS
Description
175W MH QT HPF Halite Flood
00019813177403|0019813|019813177403|01981317740|17740|RWLED3T105SFRG/PCS|Rdway Tiii 105W 5KSF 120VPCS RD GR|Rab Lighting RWLED3T105SFRG/PCS|Rab RWLED3T105SFRG/PCS|Rablighting RWLED3T105SFRG/PCS
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813177403 / 00019813177403
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
HL175 - Other
 
HL175 - Other
Images
 
 
HL175 - Large Image
 
HL175 - Small Image
Attachments
 
 
HL175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
OUTDOOR
Lamp Type
Open Office, Retail
Voltage Rating
120
Wattage
105
Material, Color, and Finish
Backing Material
Open Office, Retail
Color
SE
Dimensions and Weight
Length
RAB Lighting
Descriptions
Description
175W MH QT HPF HALITE FLOOD
Extra Long Description
RAB RWLED3T105SFRG/PCS RDWAY TIII 1
Long Description
00019813177403|0019813|019813177403|01981317740|17740|RWLED3T105SFRG/PCS|RDWAY TIII 105W 5KSF 120VPCS RD GR|RAB Lighting RWLED3T105SFRG/PCS|RAB RWLED3T105SFRG/PCS|RABLighting RWLED3T105SFRG/PCS
Product Type
Rdway Tiii 105W 5KSF 120VPCS RD GR
Special Features
Photocell
Additional Information
Average Life
OUTDOOR
Lumens
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
RWLED3T105SFRG/PCS
Sub Brand
OUTDOOR
GTIN
00019813177403
UPC
019813177403
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
ROADWAY
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Light Commercial, Residential, Restroom
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat