GUS450NWD10 - 4' 50W Led Wrap 40K 0-10V Dim

Rab Lighting Inc

  • $177.60 (Each)
  • $177.60 (Each)
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
GUS450NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GUS4-50NW/D10
Description
4' 50W Led Wrap 40K 0-10V Dim
Surface Mounts Led Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 H Average Life, Dimmable, 50 to 60 HZ, 4437 LM Brightness (Lumens), 48-3/16 In Length, 9-3/4 In Width, 2-15/16 In Height, 17.9 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813424224 / 00019813424224
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.60 (Each)
Resources
Images
 
 
GUS450NWD10 - Large Image
 
GUS450NWD10 - Large Image
 
GUS450NWD10 - Small Image
Attachments
 
 
GUS450NWD10 - Specification Sheet
Brochures
 
 
GUS450NWD10 - Brochure
Other Links
 
 
GUS450NWD10 - Other
 
GUS450NWD10 - Other
 
GUS450NWD10 - Other
 
GUS450NWD10 - Other
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
120 to 277 v
Current Rating
0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V
Material
Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens)
Lamp Type
LED
Wattage
50
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
83
Finish
white
Dimensions and Weight
Length
48-3/16 in;1224 mm
Width
9-3/4 in;247.7 mm
Height
2-15/16 in;74.8 mm
Descriptions
Product Type
Surface Mounts LED Wrap
Long Description
Surface Mounts LED Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 h Average Life, Dimmable, 50 to 60 Hz, 4437 lm Brightness (Lumens), 48-3/16 in Length, 9-3/4 in Width, 2-15/16 in Height, 17.9 lb
Features
The affordable LED GUS is designed to deliver general ambient lighting for surface-mount ceiling/wall or pendant mount applications. Diffusion lens delivers improved visual performance and a more refined look. Replaces traditional 4' linear fluorescent wraparound fixtures.
Short Description
Surface Mounts LED Wrap, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W
Special Features
Energy-efficient, Maintenance-Free
Description
4' 50W LED WRAP 40K 0-10V DIM
extra long description
RAB GUS4-50NW/D10 GUS 4FT 50W 4000K
Additional Information
Total Wattage
50 W
average life
100000 h
dimmable
Yes
Brightness (Lumens)
4437 lm
Standards Met
DLC Listed;UL Listed
package quantity
1 ct
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
GUS4-50NW/D10
GTIN
00019813424224
UPC
019813424224
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
GENERAL PURPOSE
Packaging
Weight
17.9 lb
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Surface-Mount Ceiling/Wall or Pendant Mount
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUS450NWD10.
Jump To:

Similar Items

Similar items are close alternatives to GUS450NWD10, though they may not be 100% alike.

The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Co...
  • Our Part #: FML4W48AL06SEF84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FML4W 48 ALO6 SEF 840 MVOLT
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($297.75) ·
FML4W48AL06SEF84 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$297.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat