FXLED150T - 150W Led FLD 50K Trunnion

Rab Lighting

  • $786.03 (Each)
  • $786.03 (Each)
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
FXLED150T
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED150T
Description
150W Led FLD 50K Trunnion
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 27.1 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813105123 / 00019813105123
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.03 (Each)
Resources
Images
 
 
FXLED150T - Large Image
 
FXLED150T - Large Image
 
FXLED150T - Large Image
 
FXLED150T - Small Image
Specifications Sheets
 
 
FXLED150T - Specification Sheet
Attachments
 
 
FXLED150T - Specification Sheet
 
FXLED150T - Specification Sheet
 
FXLED150T - Specification Sheet
 
FXLED150T - Specification Sheet
Brochures
 
 
FXLED150T - Brochure
 
FXLED150T - Brochure
Other Links
 
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
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
Die-Cast Aluminum
Voltage Rating
120 V;208 V;240 V;277 V
Wattage
154 W (Input);150 W (LED)
Current Rating
1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Color Rendering Index
72
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Tempered Glass
Dimensions and Weight
Width
9 in;22.9 cm
Length
14 in;35.6 mm
Height
9 in;22.9 cm
Descriptions
Product Type
Led Flood Light
Description
150W LED FLD 50K TRUNNION
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (LED), 400 W (Metal Halide), 72, 18755 lm Brightness (Lumens), 5000 K, Bronze, 14 in Length, 9 in Width, 9 in Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 27.1 lb
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
extra long description
RAB FXLED150T FLEXFLOOD 150W COOL T
Special Features
Standard
Additional Information
Equivalent Wattage
400 W (Metal Halide)
Brightness (Lumens)
18755 lm
Warranty
5 yr
Mounting Type
Trunion Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
ip rating
IP66
Standards Met
UL Listed;IESNA LM-79 & LM-80;DLC Listed
package quantity
1 ct
lumens
RAB Lighting
Fixture Type
Outdoor
Manufacturer Information
Manufacturers Part Number
FXLED150T
Brand
Rab Lighting
sub brand
OUTDOOR
GTIN
00019813105123
UPC
019813105123
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
27.1 lb
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
Application
RAB Lighting
Mounting
Light Commercial, Residential, Restroom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FXLED150T.
Jump To:

Similar Items

Similar items are close alternatives to FXLED150T, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70...
  • Our Part #: NFFLDC40T
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLDC40T
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($569.73) ·
NFFLDC40T - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$569.73

Each

QTY:
Each
Add
00889804468793|0889804|889804468793|88980446879|46879|0FL2 Led P3 50K MV0LT Yk D...
  • Our Part #: 0FL2LEDP350KMVYK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OFL2 LED P3 50K MVOLT YK DDBXD
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($458.34) ·
0FL2LEDP350KMVYK - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$458.34

Each

QTY:
Each
Add
00080083721092|0080083|080083721092|08008372109|72109|NFFLD A40 T|NFFLDA40T|NFFL...
  • Our Part #: NFFLDA40T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NFFLD-A40-T
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NFFLDA40T - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat