BWC12 - Rab BWC12 Right Angle Bra

Rab Lighting Inc

  • $196.46 (Each)
  • $196.46 (Each)

In-Stock: 44 available at other locations ( find a store with stock)
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
BWC12
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BWC12
Description
Rab BWC12 Right Angle Bra
Floodlight Bracket, 105 LB Capacity, Steel, Galvanized, 12 In Width, 13 In Height, 9.6 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Brackets Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813178660 / 00019813178660
Weight per unit
9.7003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.46 (Each)
Stock Availability
Waco
0 (Find nearest stock)
Austin RDC
0
All Stores
44
Resources
Other Links
 
 
BWC12 - Other
Images
 
 
BWC12 - Small Image
 
BWC12 - Large Image
 
BWC12 - Large Image
Specifications Sheets
 
 
BWC12 - Specification Sheet
Attachments
 
 
BWC12 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
13 in;33 cm
Width
12 in;30.5 cm
Descriptions
Description
RAB BWC12 RIGHT ANGLE BRA
Extra Long Description
RAB BWC12 WOOD MNTING RIGHT ANGLE B
Long Description
Floodlight Bracket, 105 lb Capacity, Steel, Galvanized, 12 in Width, 13 in Height, 9.6 lb
Product Type
Floodlight Bracket
Short Description
Floodlight Bracket, Steel, Galvanized
Special Features
Double Reinforced Weld Joints
Additional Information
Color/Finish
Galvanized
Fixture Type
Pole Accessory
For Use With
Steel and Wood Pole
Includes
1/2 in Nut and Bolt
Made In USA
yes
Maximum Weight Capacity
105 lb
Package Quantity
1 ct
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
BWC12
GTIN
00019813178660
UPC
019813178660
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY FLOOD
Packaging
Weight
9.6 lb
Weight per each
9.7003
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Accessory
Standard
Double Reinforced weld joints
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat