BULLET12NA - 12W Led Bullet FLD 40K BRZ

Rab Lighting Inc

  • $109.14 (Each)
  • $109.14 (Each)
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
BULLET12NA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET12NA
Description
12W Led Bullet FLD 40K BRZ
Floodlights 1264 Lumens Bullet 12W 4000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196435 / 00019813196435
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.14 (Each)
Resources
Images
 
 
BULLET12NA - Large Image
 
BULLET12NA - Small Image
Attachments
 
 
BULLET12NA - Specification Sheet
Brochures
 
 
BULLET12NA - Brochure
Other Links
 
 
BULLET12NA - Other
 
BULLET12NA - Other
 
BULLET12NA - Other
 
BULLET12NA - Other
 
BULLET12NA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.10A @120V
Wattage
12
Voltage Rating
120
Material, Color, and Finish
color temperature
4000K Neutral
color rendering index (cri)
85 CRI
Dimensions and Weight
Height
4.5
Width
4.9
Descriptions
Description
12W LED BULLET FLD 40K BRZ
Product Type
Bulletfld 12W Neut. 120V W/ Hood BZ
Long Description
Floodlights 1264 Lumens Bullet 12W 4000K Bronze
Special Features
Mount as an uplight or downlight on a RAB Mighty Post or junction box
extra long description
RAB BULLET12NA BULLETFLD 12W NEUT.
Additional Information
average life
100000
lumens
1264
Manufacturer Information
Manufacturers Part Number
BULLET12NA
Brand
RAB Lighting Inc
GTIN
00019813196435
UPC
019813196435
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.72
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Mount as an uplight or downlight on a RAB Mighty Post or junction box
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor Floodlght
environmental conditions
Suitable for Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat