BR4015840DIM - *Delisted* 15W Led BR40 40K 1100LM Dim

Rab Lighting

  • $8.31 (Each)
  • $8.31 (Each)

  • $49.86 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BR4015840DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR40-15-840-DIM
Description
*Delisted* 15W Led BR40 40K 1100LM Dim
00019813750507|0019813|019813750507|01981375050|75050|BR40 15 840 Dim|BR40-15-840-D1M|BR4015840DIM|BR40-15-840-Dim|BR40 15W 85EQ 1100LM E26 4K D 6PK|Rab BR40 15 840 Dim|Rab BR40-15-840-D1M|Rab BR4015840DIM|Rab BR40-15-840-Dim|Rab Lighting BR40 15 840 Dim|Rab Lighting BR40-15-840-D1M|Rab Lighting BR4015840DIM|Rab Lighting BR40-15-840-Dim|Rablighting BR40 15 840 Dim|Rablighting BR40-15-840-D1M|Rablighting BR4015840DIM|Rablighting BR40-15-840-Dim
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750507 / 00019813750507
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Standard Packaging
$49.86 (Per 6)
Resources
Images
 
 
BR4015840DIM - Large Image
 
BR4015840DIM - Small Image
Attachments
 
 
BR4015840DIM - Specification Sheet
Brochures
 
 
BR4015840DIM - Brochure
Other Links
 
 
BR4015840DIM - Other
 
BR4015840DIM - Other
Features
Voltage Rating
120
Wattage
15
Shape
BR40
Descriptions
extra long description
RAB BR40-15-840-DIM BR40 15W 85EQ 1
Description
*DELISTED* 15W LED BR40 40K 1100LM DIM
Product Type
BR40 15W 85EQ 1100LM E26 4K D 6PK
Long Description
00019813750507|0019813|019813750507|01981375050|75050|BR40 15 840 DIM|BR40-15-840-D1M|BR4015840DIM|BR40-15-840-DIM|BR40 15W 85EQ 1100lm E26 4K D 6PK|RAB BR40 15 840 DIM|RAB BR40-15-840-D1M|RAB BR4015840DIM|RAB BR40-15-840-DIM|RAB Lighting BR40 15 840 DIM|RAB Lighting BR40-15-840-D1M|RAB Lighting BR4015840DIM|RAB Lighting BR40-15-840-DIM|RABLighting BR40 15 840 DIM|RABLighting BR40-15-840-D1M|RABLighting BR4015840DIM|RABLighting BR40-15-840-DIM
Additional Information
Power Factor
0.9
lumens
1.1k
average life
25000
Base
E26
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR40-15-840-DIM
GTIN
00019813750507
UPC
019813750507
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of BR4015840DIM.
Jump To:

Similar Items

Similar items are close alternatives to BR4015840DIM, though they may not be 100% alike.

12W Led BR40 40K 1100LM Dim 120V
  • Our Part #: BR4012840DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR40-12-840-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($74.40)
BR4012840DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.40

Each

QTY:
Each
Add

* All prices subject to change.