BAYLED78W - 78W Led Round High Bay 51K 11, 300LM - White

Rab Lighting Inc

  • $808.50 (Each)
  • $808.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BAYLED78W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BAYLED78W
Description
78W Led Round High Bay 51K 11, 300LM - White
High Bays 11311 Lumens Bayled 78W White
Slang Terms

Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813040608 / 00019813040608
Weight per unit
29.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$808.50 (Each)
Resources
Images
 
 
BAYLED78W - Small Image
 
BAYLED78W - Large Image
Attachments
 
 
BAYLED78W - Specification Sheet
Other Links
 
 
BAYLED78W - Other
 
BAYLED78W - Other
Features
amperage rating
0.82A @120V 0.52A @208V 0.45A @240V 0.4A @277V
Voltage Rating
120/277
Wattage
78
Descriptions
Product Type
Hbay 78W Cool 3X26W With Hook and
extra long description
RAB BAYLED78W HBAY 78W COOL 3X26W W
Description
78W LED ROUND HIGH BAY 51K 11,300LM - WHITE
Long Description
High Bays 11311 Lumens Bayled 78W White
Special Features
5-Year, limited warranty
Additional Information
average life
100000
lumens
11311
Fixture Type
LED Highbay
Manufacturer Information
Manufacturers Part Number
BAYLED78W
Brand
RAB Lighting Inc
GTIN
00019813040608
UPC
019813040608
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight per each
29.6
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty 3/4" NPS hook and 3 foot safety chain
Application
Indoor Industrial
standard
Replaces 250W MH high bays
You must have an account to view stock levels

* All prices subject to change.

false