A2117E26940DIM - 17W Led A21 40K 1600LM Dim

Rab Lighting

  • $11.57 (Each)
  • $11.57 (Each)

  • $138.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A2117E26940DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
A21-17-E26-940-DIM
Description
17W Led A21 40K 1600LM Dim
A Line Bulbs 1600 Lumens Led A21 17W 100EQ E26 CRI90 4000K Dimmable
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748139 / 00019813748139
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Standard Packaging
$138.84 (Per 12)
Resources
Images
 
 
A2117E26940DIM - Large Image
 
A2117E26940DIM - Large Image
 
A2117E26940DIM - Small Image
Attachments
 
 
A2117E26940DIM - Specification Sheet
 
A2117E26940DIM - Specification Sheet
Brochures
 
 
A2117E26940DIM - Brochure
Other Links
 
 
A2117E26940DIM - Other
 
A2117E26940DIM - Other
 
A2117E26940DIM - Other
Features
Voltage Rating
120
Wattage
17
interrupt rating
CN
Lamp Type
Cooper Metalux
Shape
Full Wattage
amperage rating
OUTDOOR
Material, Color, and Finish
color rendering index (cri)
Full Wattage
Finish
Full Wattage
Color
Landscape
Backing Material
Open Office, Retail
Dimensions and Weight
Size
Auto
Length
GARAGE & CANOPY
Descriptions
Description
17W LED A21 40K 1600LM DIM
Product Type
Led A21 17W 100EQ 1600LM E26 4K D
extra long description
RAB A21-17-E26-940-DIM LED A21 17W
Long Description
A Line Bulbs 1600 Lumens Led A21 17W 100Eq E26 CRI90 4000K Dimmable
Additional Information
Power Factor
0.9
average life
Auto
supply voltage
Cooper Halo
Base
E26
Reflector Type
Fluorescent industrial lighting fixture
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Fixture Type
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Knockouts
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
lumens
Full Wattage
Power Rating
Hands/skin, industrial sites.
sensing range
SYLVANIA SMART+
battery life
Single
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A21-17-E26-940-DIM
sub brand
Landscape
GTIN
00019813748139
UPC
019813748139
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Outdoor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Full Wattage
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.