A1915E26850DIM - 15.5W Led A19 50K 1600LM Dim

Rab Lighting

  • $8.59 (Each)
  • $8.59 (Each)

  • $103.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A1915E26850DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
A19-15-E26-850-DIM
Description
15.5W Led A19 50K 1600LM Dim
A Line Bulbs 1680 Lumens Led A19 15.5W 100EQ E26 CRI80 5000K Dimmable
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748368 / 00019813748368
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Standard Packaging
$103.08 (Per 12)
Resources
Images
 
 
A1915E26850DIM - Small Image
 
Large Image - Large Image
 
A1915E26850DIM - Large Image
 
Small Image - Small Image
Attachments
 
 
A1915E26850DIM - Specification Sheet
Other Links
 
 
A1915E26850DIM - Other
Features
Voltage Rating
120
Wattage
15
Shape
A19
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80 CRI
Descriptions
Description
15.5W LED A19 50K 1600LM DIM
Product Type
Led A19 15.5W 100EQ 1680LM E26 5K D
extra long description
RAB A19-15-E26-850-DIM LED A19 15.5
Long Description
A Line Bulbs 1680 Lumens Led A19 15.5W 100Eq E26 CRI80 5000K Dimmable
Additional Information
Power Factor
0.7
average life
15000
lumens
1680
beam angle
230
Base
E26
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A19-15-E26-850-DIM
GTIN
00019813748368
UPC
019813748368
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.2
Carton
1
Package
12
You must have an account to view stock levels
These alternate items can be purchased instead of A1915E26850DIM.
Jump To:

Similar Items

Similar items are close alternatives to A1915E26850DIM, though they may not be 100% alike.

100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 5000K
  • Our Part #: LED16A210850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED16A21-O-850
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($323.40)
LED16A210850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.39

Each

QTY:
Each
Add

* All prices subject to change.