PVTR400A2C - 440VAC DPDT 15A Din Mount Phase Monitor Relay

R-K Electronics, Inc.

  • $149.15 (Each)
  • $149.15 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PVTR400A2C
Manufacturer
R-K Electronics, Inc.
Manufacturer's Part Number
PVTR-400-A2C
Description
440VAC DPDT 15A Din Mount Phase Monitor Relay
Low Voltage, Phase Loss, Phase Reversal & Phase Imbalance Relay, 440 to 480VAC 3Ø, 50/60 HZ, DPDT 240VAC Contacts, Screw Terminals, Din Mounting
Slang Terms

Categories
Relays & Accessories - Timing Relays & Accessories
Classification
N/A
UNSPSC
N/A
UPC/GTIN
741660064284 / 00741660064284
Weight per unit
0.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.15 (Each)
Carton
$149.15 (Each)
Resources
Images
 
 
PVTR400A2C - Small Image
 
PVTR400A2C - Large Image
Attachments
 
 
PVTR400A2C - Specification Sheet
Features
Phase
3 in
Voltage Rating
56086
connection
Screw Terminals
Dimensions and Weight
Size
4.2"x4.25"x2.75"
Descriptions
Product Type
3Ø Voltage MONITOR440/480VAC 3Ø Din
Description
440VAC DPDT 15A DIN MOUNT PHASE MONITOR RELAY
extra long description
RKE PVTR-400-A2C 3Ø Voltage Monitor
Long Description
Low Voltage, Phase Loss, Phase Reversal & Phase Imbalance Relay, 440 to 480VAC 3Ø, 50/60 Hz, DPDT 240VAC Contacts, Screw Terminals, Din Mounting
Special Features
Over & Under Voltage, Phase Loss, Phase Rotation & Phase Imbalance
Additional Information
operating cycles
10M
Measuring Range
440 to 480VAC, 3 Phase
Contact Rating
M2524-101
Contact Configuration
UL, CSA, AGA
Manufacturer Information
Brand
R-K Electronics, Inc.
Manufacturers Part Number
PVTR-400-A2C
GTIN
00741660064284
UPC
741660064284
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.917
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to 60°C
Enclosure
Dust Cover
Mounting
Surface mounting
Application
Voltage Monitoring
You must have an account to view stock levels

* All prices subject to change.