T12 - 1/2" PVC Type T Condulet

Cantex Inc.

  • $6.69 (Each)
  • $6.69 (Each)

  • $167.30 (Per 25)

  • $669.20 (Per 100)

In-Stock: 71 available locally (Nacogdoches, TX) ( change location)
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
T12
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133563
Description
1/2" PVC Type T Condulet
Cantex 5133563 Is A 1/2 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066014 / 00088700567832
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Carton
$6.69 (Each)
Standard Packaging
$167.30 (Per 25)
Stock Availability
Nacogdoches
71 (Check another store)
All Stores
1,926
Resources
Images
 
 
T12 - Small Image
 
T12 - Large Image
Other Links
 
 
T12 - Other
 
T12 - Other
Attachments
 
 
T12 - Specification Sheet
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
1/2
Descriptions
Description
1/2" PVC TYPE T CONDULET
Extra Long Description
CTX 5133563 1/2 UL ACCESS FTG T
Features
CANTEX 5133563 is a 1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133563 is a 1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1/2 Ul Access FTG T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133563
GTIN
00088700567832
UPC
088700066014
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type T
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.2
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,926

Location search:
These alternate items can be purchased instead of T12.
Jump To:

Cross Referenced

These items are similar to T12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59230 Allied Tube & Conduit 00091111042379
5133563 Cantex 00088700567832
61380050 JM Eagle 00098179203223
ST10S Multi Fittings Corp 00622454774612

* All prices subject to change.

Begin Live Chat