LB4 - 4" PVC Type LB Condulet

Cantex Inc.

  • $106.47 (Each)
  • $106.47 (Each)

  • $10,647.00 (Per 100)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
LB4
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133672
Description
4" PVC Type LB Condulet
Cantex 5133672 Is A 4 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700022737 / 00088700022737
Weight per unit
6.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.47 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
379
Resources
Images
 
 
LB4 - Small Image
 
LB4 - Large Image
Other Links
 
 
LB4 - Other
 
LB4 - Other
Attachments
 
 
LB4 - Specification Sheet
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
4
Descriptions
Description
4" PVC TYPE LB CONDULET
Extra Long Description
CTX 5133672 4 UL-LB ACCESS FTG
Features
CANTEX 5133672 is a 4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133672 is a 4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
4 Ul-LB Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133672
GTIN
00088700022737
UPC
088700022737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
4 in. Conduit Body Type LB
Trade Size
Trade Size
4
Packaging
Weight per each
6.026
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed;UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 379

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
3 View Store
Nacogdoches
3 View Store

* All prices subject to change.

Begin Live Chat