A51BA11 - 1" Blue Ent 10'

PVC & Accessories

  • $1.91 (Each)
  • $1.91 (Each)

  • $19.07 (Per 10)

  • $190.72 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
A51BA11
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51BA11
Description
1" Blue Ent 10'
Flexible Ent Conduit, 1 In Trade Size, 1.305 to 1.325 In Outside Diameter, 0.999 to 1.059 In Inside, PVC Material, Blue, 10 FT Length, 0.178 LB/FT
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700948969 / 00088700120082
Weight per unit
2.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$19.07 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,140
Resources
Images
 
 
A51BA11 - Large Image
 
A51BA11 - Large Image
 
A51BA11 - Small Image
Attachments
 
 
A51BA11 - Specification Sheet
Other Links
 
 
A51BA11 - Other
 
A51BA11 - Other
 
A51BA11 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
120
Descriptions
Description
1" BLUE ENT 10'
Product Type
Flexible ENT Conduit
Long Description
Flexible ENT Conduit, 1 in Trade Size, 1.305 to 1.325 in Outside Diameter, 0.999 to 1.059 in Inside, PVC Material, Blue, 10 ft Length, 0.178 lb/ft
Features
CANTEX A51BA11 is a 1 in. x 10 ft. EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Short Description
Flexible ENT Conduit, 1 in x 10 ft, PVC
Special Features
Non-Conductive and Corrosion Resistant
extra long description
CTX A51BA11 1 EZ-FLEX ENT 10'PE
Additional Information
outside diameter
1.305 to 1.325 in
Inside Diameter
0.999 to 1.059 in
Standards Met
Conforms to UL 1653;NEMA TC-13 and NEC Article 362
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
A51BA11
Brand
PVC & Accessories
sub brand
EZ FLEX
GTIN
00088700120082
UPC
088700948969
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Trade Size
Trade Size
1 in.
Packaging
Weight
0.178 lb/ft
Weight per each
2.669
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical Industry Chemical;Petrochemical Application
Total availability: 5,140

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
5,140 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A51BA11.
Jump To:

Similar Items

Similar items are close alternatives to A51BA11, though they may not be 100% alike.

1" Blue Ent 10'
  • Our Part #: 012034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1,800 ($1,829.34)
012034 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A51BA11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51BA11 Cantex 00088700120082
12008-010 Thomas & Betts 00034481231974

* All prices subject to change.