6ELL90 - 6" SCH40 90D PVC Elbow

Carlon

  • $139.06 (Each)
  • $139.06 (Each)

  • $13,906.15 (Per 100)

In-Stock: 101 available at other locations ( find a store with stock)
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
6ELL90
Manufacturer
Carlon
Manufacturer's Part Number
UA9AR
Description
6" SCH40 90D PVC Elbow
Conduit Elbow, Standard Radius Type; PVC Material; Gray Finish; 40 Schedule; Ul 514B/651, Etl, Nec Approval; Nema TC-3, WC1094A Applicable Standard; 1 Standard Package; 6 Inch Trade Size; 90 Deg Bend Angle; Plain End Style; Ua Model
Slang Terms
Sweep
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481060543 / 00034481060543
Weight per unit
20.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.06 (Each)
Carton
$139.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
101
Resources
Images
 
 
6ELL90 - Large Image
Installation Sheets
 
 
6ELL90 - Installation Sheet
Attachments
 
 
6ELL90 - Specification Sheet
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
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
Commodity Description
PVC SCHEDULE 40 ELBOWS
Extra Long Description
STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 1 STANDARD PACKAGE; 6 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Long Description
CONDUIT ELBOW, STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 1 STANDARD PACKAGE; 6 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Product Type
Conduit Elbow
Also Known As...
Sweep
Additional Information
Applicable Standard
NEMA TC-3, WC1094A
Bend Angle
90 DEG
End Style
PLAIN
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
UA9AR
Model
UA
GTIN
00034481060543
UPC
034481060543
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
6 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
1
Weight per each
20.45
Carton
1
Uses, Certifications, and Standards
Approval
UL 514B/651, ETL, NEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6ELL90.
Jump To:

Cross Referenced

These items are similar to 6ELL90 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59599 Allied Tube & Conduit 00091111040856
5133834 Cantex 00088700518858
5133834G Cantex n/a
59599 Certaineed n/a
EL60090STDNM Eaton Crouse-Hinds n/a
78551 IPEX n/a
71900600 JM Eagle 00098179210245
PVC-60090 Madison Electric 00784297001154
78551 Multi Fittings Corp n/a
EE6590 Multi Fittings Corp 00622454685925
MUA9AR Picoma Industries n/a
UA9AR Thomas & Betts 00034481060543
1050B Topaz 00751338230491

* All prices subject to change.

Begin Live Chat