6151461 - 6 DB60 5-Degree Coupling

PVC & Accessories

  • $95.66 (Each)
  • $95.66 (Each)

  • $382.63 (Per 4)

  • $9,565.72 (Per 100)
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
6151461
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6151461
Description
6 DB60 5-Degree Coupling
6 In. DB60 5-Degree Coupling Bell to Bell
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700539716 / 00088700539716
Weight per unit
1.797 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.66 (Each)
Carton
$382.63 (Per 4)
Resources
Other Links
 
 
6151461 - Other
 
6151461 - Other
 
6151461 - Other
Images
 
 
6151461 - Large Image
 
6151461 - Small Image
Attachments
 
 
6151461 - Specification Sheet
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
6 in. DB60 5-Degree Coupling Bell to Bell
Description
6 DB60 5-DEGREE COUPLING
Product Type
6 TC6 Fab 5DEG CPLG B/B
extra long description
CTX 6151461 6 TC6 FAB 5DEG CPLG B/B
Features
CANTEX 6151461 is a 6 in. DB60 5-Degree Coupling Bell to Bell used to join lengths of conduit pipe together with a 5-degree change in direction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6151461
GTIN
00088700539716
UPC
088700539716
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.797
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6151461.
Jump To:

Cross Referenced

These items are similar to 6151461 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6151461 Cantex 00088700539716
E245R Thomas & Betts 00791207218328

* All prices subject to change.

Begin Live Chat