6141690 - 4" SC40 SPLT SLV CPLG

PVC & Accessories

  • $95.31 (Each)
  • $95.31 (Each)

  • $1,429.62 (Per 15)

  • $9,530.83 (Per 100)

In-Stock: 0 available locally (Baytown, TX) (change location)
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
6141690
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141690
Description
4" SC40 SPLT SLV CPLG
4 In. Schedule 40 Split Sleeve Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700010710 / 00088700010710
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.31 (Each)
Carton
$1,429.62 (Per 15)
Stock Availability
Baytown
0
Deer Park
0
All Stores
0
Resources
Images
 
 
6141690 - Large Image
 
6141690 - Small Image
Attachments
 
 
6141690 - Specification Sheet
Other Links
 
 
6141690 - Other
 
6141690 - Other
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
4 TC40 Split Duct Sleeve CPL
Description
4" SC40 SPLT SLV CPLG
Features
CANTEX 6141690 is a 4 in. Schedule 40 Split Sleeve Coupling used for joining Split Duct to existing duct when repairing broken or damaged conduit and wires are present
extra long description
CTX 6141690 4 TC40 SPLIT DUCT SLEEV
Long Description
4 in. Schedule 40 Split Sleeve Coupling
Additional Information
outside diameter
6.250
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141690
GTIN
00088700010710
UPC
088700010710
Trade Size
Trade Size
4
Packaging
Weight per each
0.056
Carton
15
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 6141690.
Jump To:

Similar Items

Similar items are close alternatives to 6141690, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6141684
  • GTIN: 00088700010703
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141692
  • GTIN: 00088700010758
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141693
  • GTIN: 00088700010765
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat