5335978 - 5" X 3" PVC Base Spacers

PVC & Accessories

  • $2.80 (Each)
  • $2.80 (Each)

  • $139.98 (Per 50)

  • $279.97 (Per 100)
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
5335978
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335978
Description
5" X 3" PVC Base Spacers
5 X 3 In. Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538764 / 00088700538764
Weight per unit
0.603 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$139.98 (Per 50)
Resources
Images
 
 
5335978 - Large Image
 
5335978 - Small Image
Attachments
 
 
5335978 - Specification Sheet
Other Links
 
 
5335978 - Other
 
5335978 - Other
 
5335978 - Other
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
Polystyrene
Dimensions and Weight
Width
3
Depth
3.000
Height
5.813
Length
8.688
Descriptions
Description
5" X 3" PVC BASE SPACERS
Features
CANTEX 5335978 is a 5 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Base Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer B VL 5 X 3
extra long description
CTX 5335978 SPACER B VL 5 X 3
Long Description
5 x 3 in. Base Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335978
GTIN
00088700538764
UPC
088700538764
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Base Spacer
Trade Size
Trade Size
5 x 3
Packaging
Weight per each
0.603
Carton
50
Uses, Certifications, and Standards
Application
Base Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5335978.
Jump To:

Cross Referenced

These items are similar to 5335978 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335978 Cantex 00088700538764
6266050030 JM Eagle 00098179205814
PBS-500300 Madison Electric 00784297006753
S288PL Thomas & Betts n/a
S288PLN Thomas & Betts 00034481004387
1361 Topaz 00751338233560
59514 Certaineed n/a
29578 IPEX n/a

* All prices subject to change.

Begin Live Chat