5335969 - 4X3 Base Spacer

PVC & Accessories

  • $2.60 (Each)
  • $2.60 (Each)

  • $169.21 (Per 65)

  • $260.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5335969
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335969
Description
4X3 Base Spacer
Base Spacer, 4 X 3 In Trade Size, 7.875 In Length, 3.000 In Width, 5.938 In Height, Black
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538719 / 00088700538719
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$169.21 (Per 65)
Resources
Images
 
 
5335969 - Large Image
 
5335969 - Large Image
 
5335969 - Small Image
Attachments
 
 
5335969 - Specification Sheet
Other Links
 
 
5335969 - Other
 
5335969 - Other
 
5335969 - Other
Features
Material
Polystyrene
Dimensions and Weight
Length
7.875 in
Width
3.000 in
Height
5.938 in
Depth
3.000
Descriptions
Features
CANTEX 5335969 is a 4 x 3 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Description
4X3 BASE SPACER
Product Type
Base Spacer
extra long description
CTX 5335969 SPACER B VL 4 X 3
Short Description
Base Spacer, 4 x 3 in, Black, Polystyrene
Long Description
Base Spacer, 4 x 3 in Trade Size, 7.875 in Length, 3.000 in Width, 5.938 in Height, Black
Special Features
Verticle and Horizontal Interlocking
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
65 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335969
GTIN
00088700538719
UPC
088700538719
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
4 x 3 in
Packaging
Weight per each
0.333
Carton
65
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
You must have an account to view stock levels
These alternate items can be purchased instead of 5335969.
Jump To:

Similar Items

Similar items are close alternatives to 5335969, though they may not be 100% alike.

4X3 Base Spacer
  • Our Part #: 029575
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BS5545
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 60 ($259.04)
029575 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.32

Each

QTY:
Each
Add
4 Inches X 3 Inches Snap-Loc Styrene Base Spacer
  • Our Part #: S288NLN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S288NLN
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 60 ($217.55)
S288NLN - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5335969 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335969 Cantex 00088700538719
S288NL Thomas & Betts n/a
59513 Certaineed n/a
6266040030 JM Eagle 00098179205777
PBS-400300 Madison Electric 00784297006746
S288NLN Thomas & Betts 00034481004356
1360 Topaz 00751338233553

* All prices subject to change.