5233829 - 2-1/2" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $15.14 (Each)
  • $15.14 (Each)

  • $272.57 (Per 18)

  • $1,514.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5233829
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233829
Description
2-1/2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 10.500 In Bend Radius, Gray Color/Finish, 15.000 In Length, Made In Usa, 18 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3 Standards Met, 2-1/2 In Trade Size
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700011946 / 00088700537699
Weight per unit
2.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.14 (Each)
Carton
$272.57 (Per 18)
Resources
Other Links
 
 
5233829 - Other
 
5233829 - Other
 
5233829 - Other
Images
 
 
5233829 - Large Image
 
5233829 - Small Image
 
5233829 - Small Image
 
5233829 - Large Image
Attachments
 
 
5233829 - Specification Sheet
Dimensions and Weight
Length
15.000 in
Descriptions
Product Type
Schedule 40 Standard Radius Elbow
Standard Radius 90° Elbow
Long Description
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 10.500 in Bend Radius, Gray Color/Finish, 15.000 in Length, Made in USA, 18 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3 Standards Met, 2-1/2 in Trade Size
Features
CANTEX 5233829 is a 2-1/2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Short Description
Schedule 40 Standard Radius Elbow, 2-1/2 in, 90°, Gray, 18 CT
Description
2-1/2" SCH40 90D PVC ELBOW BELL END
extra long description
CTX 5233829 2 1/2 UL40 90 BND STD R
Additional Information
Bend Radius
10.500 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
18 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5233829
Brand
PVC & Accessories
GTIN
00088700537699
UPC
088700011946
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
2.183
Carton
18
Uses, Certifications, and Standards
Application
Indoor/Outdoor
You must have an account to view stock levels
These alternate items can be purchased instead of 5233829.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233829.

2-1/2" SCH40 90D PVC Elbow Bell End
  • Our Part #: 078594
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.14)
078594 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5233829, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233829 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233829 Cantex 00088700537699
75900250 JM Eagle 00098179221043

* All prices subject to change.