5233822 - 4" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $69.55 (Each)
  • $69.55 (Each)
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
5233822
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233822
Description
4" SCH40 90D 24"R PVC Elbow Bell End
90° Elbow, 4 In Trade Size, 37.688 In Length, 3.961 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 8.86 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015500 / 00088700015500
Weight per unit
8.862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.55 (Each)
Resources
Other Links
 
 
5233822 - Other
 
5233822 - Other
 
5233822 - Other
Images
 
 
5233822 - Small Image
 
5233822 - Large Image
 
5233822 - Large Image
Attachments
 
 
5233822 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.688 in
Descriptions
Description
4" SCH40 90D 24"R PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 4 in Trade Size, 37.688 in Length, 3.961 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 8.86 lb/EA
Features
CANTEX 5233822 is a 4 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 4 x 37.688 in, PVC, Gray
Special Features
Bell End for Easy Installation
extra long description
CTX 5233822 4 UL40 90 BND 24"RB
Additional Information
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 ct
Made in USA
yes
Wall Thickness
0.237 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233822
GTIN
00088700015500
UPC
088700015500
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
8.86 lb/EA
Weight per each
8.862
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233822.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233822.

4" SCH40 90D 24"R PVC Elbow Bell End
  • Our Part #: 068050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5233822
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,782.00) ·
068050 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233822 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233822 Cantex 00088700015500
UA9DNB Thomas & Betts 00034481196617

* All prices subject to change.

Begin Live Chat