5221057 - 1-1/2" SCH80 90D Bell End Ell

PVC & Accessories

  • $22.42 (Each)
  • $22.42 (Each)

  • $672.71 (Per 30)

  • $2,242.37 (Per 100)
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
5221057
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5221057
Description
1-1/2" SCH80 90D Bell End Ell
1-1/2 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700944800 / 00088700944817
Weight per unit
1.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.42 (Each)
Carton
$672.71 (Per 30)
Resources
Images
 
 
5221057 - Large Image
 
5221057 - Small Image
Attachments
 
 
5221057 - Specification Sheet
Other Links
 
 
5221057 - Other
 
5221057 - Other
 
5221057 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
1-1/2" SCH80 90D BELL END ELL
extra long description
CTX 5221057 1 1/2 UL80 90 BND STD R
Product Type
1 1/2 UL80 90 BND STD RB
Features
CANTEX 5221057 is a 1-1/2 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
1-1/2 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221057
GTIN
00088700944817
UPC
088700944800
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 80 Bell-end Standard Radius Elbow
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
1.067
Carton
30
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 80 Bell-end Standard Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat