5163405 - 1/2" Ent Snap In Male Adapter

PVC & Accessories

  • $2.29 (Each)
  • $2.29 (Each)

  • $228.80 (Per 100)

  • $457.60 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5163405
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5163405
Description
1/2" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In Inside, Male, PVC Material, Gray, 1.460 In Height, 0.0020 LB/Ea
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700000155 / 00088700567184
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$457.60 (Per 200)
Resources
Images
 
 
5163405 - Large Image
 
5163405 - Large Image
 
5163405 - Small Image
Attachments
 
 
5163405 - Specification Sheet
Other Links
 
 
5163405 - Other
 
5163405 - Other
 
5163405 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.460 in
Descriptions
Description
1/2" ENT SNAP IN MALE ADAPTER
Special Features
Snap-In Place Design Eliminates The Need For Solvent Cement
Product Type
Snap-in Terminal Adapter
Long Description
Snap-in Terminal Adapter, 1/2 in Trade Size, 1.235 in Outside Diameter, 0.963 in Inside, Male, PVC Material, Gray, 1.460 in Height, 0.0020 lb/EA
Features
CANTEX 5163405 is a 1/2 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting.
Short Description
Snap-in Terminal Adapter, 1/2 in x 1.460 in, PVC, ENT, Male
extra long description
CTX 5163405 1/2 ENT ADAPT M CT
Additional Information
for use with
ENT Box
Standards Met
Ul Listed
package quantity
200 PK;1 CT
Made in USA
yes
outside diameter
1.235 in
Inside Diameter
0.963 in
Connection Type
Snap-In
gender
Male
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5163405
GTIN
00088700567184
UPC
088700000155
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0020 lb/EA
Weight per each
0.002
Carton
200
Uses, Certifications, and Standards
Application
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting
You must have an account to view stock levels
These alternate items can be purchased instead of 5163405.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5163405.

1/2" Ent Snap In Male Adapter
  • Our Part #: ETA12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5163405
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($114.40)
ETA12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5163405, though they may not be 100% alike.

One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarb...
  • Our Part #: A253D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A253D
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 150 ($533.37)
A253D - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5163405 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163405 Cantex 00088700567184
A253D Thomas & Betts 00034481008606

* All prices subject to change.