5144043 - 3" Meter Riser W/ Ta Expansion

Cantex Inc.

  • $78.48 (Each)
  • $78.48 (Each)

  • $941.73 (Per 12)

  • $7,847.71 (Per 100)

In-Stock: 733 available at other locations ( find a store with stock)
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
5144043
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144043
Description
3" Meter Riser W/ Ta Expansion
Expansion Meter Riser, 3 In Trade Size, 24 In Length, Gray, 21.0 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700023840 / 00088700023840
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.48 (Each)
Carton
$941.73 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
733
Resources
Other Links
 
 
5144043 - Other
 
5144043 - Other
Images
 
 
5144043 - Small Image
 
5144043 - Large Image
 
5144043 - Large Image
Attachments
 
 
5144043 - Specification Sheet
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
Rigid PVC
Dimensions and Weight
Size
3 in. Meter Riser Expansion Joint with Terminal Adapter
Descriptions
Description
3" METER RISER W/ TA EXPANSION
Extra Long Description
CTX 5144043 3 FAB EXP CPLG W/TERM
Features
CANTEX 5144043 is a 3 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Long Description
Expansion Meter Riser, 3 in Trade Size, 24 in Length, Gray, 21.0 lb
Product Type
Expansion Meter Riser
Short Description
Meter Riser Expansion Joint with Terminal Adapter, 3 in
Special Features
Includes a Terminal Adapter
Additional Information
Color/Finish
Gray
For Use With
Type EB and DB Utility Duct
Made In USA
yes
Package Quantity
12 CT
Standards Met
ETL Listed;UL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144043
GTIN
00088700023840
UPC
088700023840
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
3 in. Meter Riser Expansion Joint with Terminal Adapter
Trade Size
Trade Size
3
Packaging
Weight
21.0 lb
Weight per each
21
Carton
12
Uses, Certifications, and Standards
Application
Electrical Service Entrance where Underground Service Emerges to Connect to the Meter
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 733

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 5144043.
Jump To:

Similar Items

Similar items are close alternatives to 5144043, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat