5142227 - 4X3 PVC Reducer

PVC & Accessories

  • $28.89 (Each)
  • $28.89 (Each)

  • $577.80 (Per 20)

  • $2,889.01 (Per 100)
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
5142227
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142227
Description
4X3 PVC Reducer
Reducer Bushing, 4 X 3 In Trade Size, 3.515 In Outside Diameter, 3.5 In Inside, 2.600 In Height, Gray, 0.5500 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020801 / 00088700527959
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Carton
$577.80 (Per 20)
Resources
Images
 
 
5142227 - Large Image
 
5142227 - Large Image
 
5142227 - Small Image
Attachments
 
 
5142227 - Specification Sheet
Other Links
 
 
5142227 - Other
 
5142227 - Other
 
5142227 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.600 in
Descriptions
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 4 x 3 in Trade Size, 3.515 in Outside Diameter, 3.5 in Inside, 2.600 in Height, Gray, 0.5500 lb/EA
Features
CANTEX 5142227 is a 4 x 3 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 4 x 3 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5142227 4 X 3 UL RED BUSH CC
Description
4X3 PVC REDUCER
Additional Information
outside diameter
3.515 in
Inside Diameter
3.5 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142227
GTIN
00088700527959
UPC
088700020801
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
4 x 3 in
Packaging
Weight
0.5500 lb/EA
Weight per each
0.55
Carton
20
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5142227.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5142227.

4X3 PVC Reducer
  • Our Part #: 078367
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5142227
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($288.90) ·
078367 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5142227, though they may not be 100% alike.

REDUCER
  • MFR Part #: 5142229
  • GTIN: 00088700527966
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5142227 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5142227 Cantex 00088700527959
6048040030 JM Eagle 00098179201939
PRB-400300 Madison Electric 00784297761447
1813 Multi Fittings Corp 00622454773127
E950NL Thomas & Betts 00034481062332
1139 Topaz 00751338230880
59908 Certaineed n/a
78367 Multi Fittings Corp n/a
ME950NL Picoma Industries n/a

* All prices subject to change.

Begin Live Chat