5134019 - 2-1/2" SCH40 22-1/2"D 24"R PVC Elbow

PVC & Accessories

  • $39.55 (Each)
  • $39.55 (Each)
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
5134019
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5134019
Description
2-1/2" SCH40 22-1/2"D 24"R PVC Elbow
2-1/2 In. X 22-1/2-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
P&C Elbows & Fittings
UNSPSC
N/A
UPC/GTIN
088700018150 / 00088700018150
Weight per unit
1.424 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.55 (Each)
Resources
Images
 
 
5134019 - Small Image
 
5134019 - Large Image
Attachments
 
 
5134019 - Specification Sheet
Other Links
 
 
5134019 - Other
 
5134019 - Other
 
5134019 - Other
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
2-1/2 in. x 22-1/2-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Product Type
2 1/2 UL40 22 1/2BND 24"R
Description
2-1/2" SCH40 22-1/2"D 24"R PVC ELBOW
Features
CANTEX 5134019 is a 2-1/2 in. x 22-1/2-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5134019 2 1/2 UL40 22 1/2BND 24
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5134019
GTIN
00088700018150
UPC
088700018150
Packaging
Weight per each
1.424
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5134019.
Jump To:

Cross Referenced

These items are similar to 5134019 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5134019 Cantex 00088700018150
UA5DK Thomas & Betts 00034481068709

* All prices subject to change.

Begin Live Chat