5133831 - 3-1/2" 90D STD Rad Ell Plain End

Cantex Inc.

  • $32.89 (Each)
  • $32.89 (Each)

  • $394.73 (Per 12)

  • $3,289.39 (Per 100)
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
5133831
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133831
Description
3-1/2" 90D STD Rad Ell Plain End
90° Elbow, 3.5 In Trade Size, 23.50 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 90 ° Bend Angle, Gray, 0.226 In Wall Thickness, 5.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022799 / 00088700518834
Weight per unit
5.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.89 (Each)
Carton
$394.73 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
713
Resources
Images
 
 
5133831 - Small Image
 
5133831 - Large Image
 
5133831 - Large Image
Other Links
 
 
5133831 - Other
 
5133831 - Other
Attachments
 
 
5133831 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 713

Location search:
These alternate items can be purchased instead of 5133831.
Jump To:

Similar Items

Similar items are close alternatives to 5133831, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5133834
  • GTIN: 00088700518858
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133835
  • GTIN: 00088700518865
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133831 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59596 Allied Tube & Conduit 00091111040825
5133831 Cantex 00088700518834
59596 Certaineed n/a
EL35090STDNM Eaton Crouse-Hinds n/a
78548 IPEX n/a
71900350 JM Eagle 00098179210214
PVC-35090 Madison Electric 00784297761904
78548 Multi Fittings Corp n/a
EE5090 Multi Fittings Corp 00622454685888
MUA9AM Picoma Industries n/a
UA9AM Thomas & Betts 00034481060499
1049 Topaz 00751338230460

* All prices subject to change.

Begin Live Chat