5133697 - 3" Weatherhead

PVC & Accessories

  • $145.98 (Each)
  • $145.98 (Each)

  • $729.91 (Per 5)

  • $14,598.21 (Per 100)
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
5133697
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133697
Description
3" Weatherhead
Service Entrance Cap, 3 In Trade Size, 12.250 In Length, 8.250 In Width, 12.250 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700010826 / 00088700517820
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.98 (Each)
Carton
$729.91 (Per 5)
Resources
Images
 
 
5133697 - Large Image
 
5133697 - Large Image
 
5133697 - Small Image
Attachments
 
 
5133697 - Specification Sheet
Other Links
 
 
5133697 - Other
 
5133697 - Other
 
5133697 - Other
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
12.250 in
Width
8.250 in
Height
12.250 in
Descriptions
Description
3" WEATHERHEAD
Product Type
Service Entrance Cap
Long Description
Service Entrance Cap, 3 in Trade Size, 12.250 in Length, 8.250 in Width, 12.250 in Height, Gray
Features
CANTEX 5133697 is a 3 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Short Description
Service Entrance Cap, 3 in, Gray, PVC
Special Features
Three 1-1/4 in. x 1-3/4 in. knockout
extra long description
CTX 5133697 3 UL MAST HEAD
Additional Information
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133697
GTIN
00088700517820
UPC
088700010826
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
3 in
Packaging
Weight per each
4.2
Carton
5
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133697.
Jump To:

Cross Referenced

These items are similar to 5133697 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133697 Cantex 00088700517820
61700300 JM Eagle 00098179205159
EF45 Multi Fittings Corp 00622454772885
E998L Thomas & Betts 00034481066156
59276 Certaineed n/a
78309 Multi Fittings Corp n/a
ME998L Picoma Industries n/a
E988L Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat