5133668 - 2" PVC Type LB Condulet

PVC & Accessories

  • $22.01 (Each)
  • $22.01 (Each)

  • $110.07 (Per 5)

  • $2,201.42 (Per 100)

Availability: In Stock Locally
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
5133668
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133668
Description
2" PVC Type LB Condulet
Conduit Body, 2 In Trade Size, 9.813 In Length, 3.125 In Width, 3.375 In Height, Gray, 1.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065468 / 00088700567689
Weight per unit
1.698 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.01 (Each)
Carton
$110.07 (Per 5)
Resources
Images
 
 
5133668 - Small Image
 
5133668 - Large Image
 
5133668 - Large Image
Attachments
 
 
5133668 - Specification Sheet
Other Links
 
 
5133668 - Other
 
5133668 - Other
 
5133668 - Other
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
9.813 in
Width
3.125 in
Height
3.375 in
Descriptions
Features
CANTEX 5133668 is a 2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.813 in Length, 3.125 in Width, 3.375 in Height, Gray, 1.7 lb/EA
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
2" PVC TYPE LB CONDULET
extra long description
CTX 5133668 2 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133668
GTIN
00088700567689
UPC
088700065468
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
2
Packaging
Weight
1.7 lb/EA
Weight per each
1.698
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133668.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133668.

2 In. Conduit Body Type LB
  • Our Part #: LB2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133668
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($110.07) ·
LB2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.01

Each

QTY:
Each
Add
LB20 2" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078145
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078145
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($220.14) ·
078145 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133668 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59205 Allied Tube & Conduit 00091111042010
5133668 Cantex 00088700567689
59205 Certaineed n/a
LB200NM Eaton Crouse-Hinds 00662277024785
78145 IPEX n/a
61340200 JM Eagle 00098179203018
PLBLA-200 Madison Electric 00784297760860
78145 Multi Fittings Corp 00622454781450
SLB60S Multi Fittings Corp 00622454775466
ME986J Picoma Industries n/a
E986J Thomas & Betts 00034481065463
1146 Topaz 00751338233782

* All prices subject to change.

Begin Live Chat